Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB ULTRA SDXC MEMORY CARD CLASS 10/UHS-I, 140MB/S

  • Mfr # SDSDUNB-128G-AN6IN

  • Zoro # G221706153


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
140-MB/s
Width
0.9"
Product Type
SDXC
Speed Class Rating
Class 10/UHS-I (U1)
Maximum Write Speed
10-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDUNB-128G-AN6IN
Zoro #
G221706153
UPC #
619659186654
Country of Origin
Malaysia

Dimensions

Width
0.9"
Thickness
82.7 mil
Length
1.3"

Details

Maximum Read Speed
140-MB/s
Product Type
SDXC
Speed Class Rating
Class 10/UHS-I (U1)
Maximum Write Speed
10-MB/s
Storage Capacity
128 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.