Zoro Homepage

128GB ULTRA USB FLASH DRIVE

  • Mfr # SDCZ48-128G-A46

  • Zoro # G721704826


product price: $58.35
/ea

Key Features

Maximum Read Speed
130-MB/s
Height
0.3 in
Length
0.4 in
Host Interface
USB 2.0, USB 3.0
Storage Capacity
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48-128G-A46
Zoro #
G721704826
UPC #
619659125967
Country of Origin
Malaysia

Dimensions

Height
0.3 in
Length
0.4 in
Width
0.9 in

Details

Maximum Read Speed
130-MB/s
Host Interface
USB 2.0, USB 3.0
Item
Flash Drive
Storage Capacity
128 GB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.