Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB USB 3.0 AM Ultra Dual Flash Drive

  • Mfr # SDDD3-128G-A46

  • Zoro # G214705583


product price: $45.79
/ea

Key Features

Width
1 in
Storage Capacity
128 GB
Height
1.2 in
Length
0.5 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDD3-128G-A46
Zoro #
G214705583
UPC #
619659149673
Country of Origin
China

Dimensions

Width
1 in
Height
1.2 in
Length
0.5 in

Details

Storage Capacity
128 GB
Item
Flash Drive
Host Interface
USB 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.