Zoro Homepage

12TB G DRIVE Desktop HDD

  • Mfr # SDPHF1A012TNBAAD

  • Zoro # G212432504


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
8.3 in
Length
5.2 in
Recording Capacity
12 TB
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPHF1A012TNBAAD
Zoro #
G212432504
UPC #
718037899138
Country of Origin
Thailand

Dimensions

Height
1.6 in
Width
8.3 in
Length
5.2 in

Details

Item
Hard Drive
Recording Capacity
12 TB
Speed
7200 rpm
Device Supported
Desktop PC
Drive Type
External
Storage Capacity
12 TB
Operating System Supported
macOS 10.15+, Windows 10+
Package Contents
G-DRIVE Desktop Hard Drive, USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable
Maximum Write Transfer Rate
250 MB/s
Platform Supported
Mac, PC
Host Interface
USB 3.2 (Gen 2)
Maximum Read Transfer Rate
250 MB/s
External Drive Type
Desktop
Series
G-DRIVE
Wireless LAN
No
Includes
USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.