16GB SDHC Memory Card
Mfr # SDSDB016GA46
Zoro # G611898864
product price: $11.59
/eaKey Features
Speed Class Rating
Class 4
Environmentally Friendly
Yes
Number of Memory Card Slots
1
Storage Capacity
16 GB
Product Type
SDHC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSDB016GA46
Zoro #
G611898864
UPC #
-
Country of Origin
China
Dimensions
Length
1.3"
Width
0.9"
Thickness
82.7 mil
Details
Speed Class Rating
Class 4
Environmentally Friendly
Yes
Number of Memory Card Slots
1
Storage Capacity
16 GB
Product Type
SDHC
Features
Shock Proof, X-ray Proof, Water Proof, Write Protection Switch
Description
16GB SDHC Memory Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.