Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1TB EXTREME PORTABLE SSD

  • Mfr # SDSSDE61-1T00-G25

  • Zoro # G121709391


product price: $349.99
/ea
Free Shipping & Returns

Key Features

For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Width
2.1 in
Storage Capacity
1 TB
Product Line
Extreme
Maximum Write Transfer Rate
1000-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSSDE61-1T00-G25
Zoro #
G121709391
UPC #
619659184674
Country of Origin
Malaysia

Dimensions

Width
2.1 in
Height
4 in
Length
0.4 in

Details

Item
Solid State Drive
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Storage Capacity
1 TB
Product Line
Extreme
Maximum Write Transfer Rate
1000-MB/s
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Drive Type
External
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Maximum Read Transfer Rate
1050-MB/s
Device Supported
Notebook
External Drive Type
Portable
Host Interface
USB 3.1 (Gen 2)
Package Contents
Extreme Solid State Drive, USB-C to USB-C Cable, USB-C to USB-A Adaptor, Safety and Warranty Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.