1TB EXTREME PRO PORTABLE SSD
Mfr # SDSSDE81-1T00-G25
Zoro # G922446754
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Maximum Write Transfer Rate
2000-MB/s
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
External Drive Type
Portable
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Product Line
Extreme PRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE81-1T00-G25
Zoro #
G922446754
UPC #
619659181314
Country of Origin
Malaysia
Details
Maximum Write Transfer Rate
2000-MB/s
Item
Solid State Drive
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
External Drive Type
Portable
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Product Line
Extreme PRO
For Use With
Compatible desktop or laptop
Device Supported
Desktop PC
Storage Capacity
1 TB
Encryption Standard
128-bit
Host Interface
USB 3.2 (Gen 2)
Maximum Read Transfer Rate
2000-MB/s
Drive Type
External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.