1TB WD BLACK SN8100 M.2 2280
Mfr # WDS100T1X0M-00CMT0
Zoro # G821702951
product price: $801.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1 TB
Random 4KB Write
2400000IOPS
Random 4KB Read
1600000IOPS
Platform Supported
PC
Product Line
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS100T1X0M-00CMT0
Zoro #
G821702951
UPC #
619659220860
Country of Origin
Thailand
Dimensions
Width
0.9 in
Length
3.1 in
Height
0.1 in
Details
Storage Capacity
1 TB
Random 4KB Write
2400000IOPS
Random 4KB Read
1600000IOPS
Platform Supported
PC
Product Line
Black
Operating System
Windows 10+
Interface
PCI Express NVMe
Maximum Sequential Write
10.74-GB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
PCI Express NVMe 5.0 x4
Mean Time Between Failures (MTBF)
199.6 Year
Maximum Sequential Read
14.55-GB/s
Device Supported
Gaming PC, Workstation
Endurance (TBW)
600 TB
Item
Solid State Drive
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.