Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22TB G DRIVE Desktop HDD

  • Mfr # SDPHF1A022TNBAAD

  • Zoro # G912432422


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
8.3 in
Length
5.2 in
Recording Capacity
22 TB
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDPHF1A022TNBAAD
Zoro #
G912432422
UPC #
718037899251
Country of Origin
Thailand

Dimensions

Height
1.6 in
Width
8.3 in
Length
5.2 in

Details

Item
Hard Drive
Recording Capacity
22 TB
Speed
7200 rpm
Operating System Supported
macOS 10.15+, Windows 10+
Drive Type
External
External Drive Type
Desktop
Maximum Write Transfer Rate
280 MB/s
Host Interface
USB 3.2 (Gen 2)
Device Supported
Desktop PC
Maximum Read Transfer Rate
280 MB/s
Platform Supported
PC, Mac
Storage Capacity
22 TB
Package Contents
G-DRIVE Desktop Hard Drive, USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable
Series
G-DRIVE
Wireless LAN
No
Includes
USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.