256GB EXTREME PRO UHS-II, V90, C10SDSDXDK-256G-ANCIN,

  • Mfr # SDSDXDK-256G-ANCIN

  • Zoro # G022443790


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Video Speed Class
V90
Width
0.9 in
Environmentally Friendly
Yes
Thickness
100 mil
Memory Speed
2000x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDXDK-256G-ANCIN
Zoro #
G022443790
UPC #
619659188634
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Thickness
100 mil
Length
1.3 in

Details

Video Speed Class
V90
Environmentally Friendly
Yes
Memory Speed
2000x
Speed Class Rating
Class 10/UHS-II (U3)
Maximum Write Speed
260-MB/s
Maximum Read Speed
300-MB/s
Storage Capacity
256 GB
Item
SDXC

Description

C10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.