256GB Ultra SDHC Memory Card C10, U1, UHS 100MB-s

  • Mfr # SDSDUNR-256G-AN6IN

  • Zoro # G216341635


product price:  $88.45
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Product Type
SDXC
Maximum Read Speed
100-MB/s
Length
1.3"
Speed Class Rating
UHS-I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSDUNR-256G-AN6IN
Zoro #
G216341635
UPC #
619659178239
Country of Origin
China

Dimensions

Length
1.3"
Width
0.9"
Thickness
90 mil

Details

Storage Capacity
256 GB
Product Type
SDXC
Maximum Read Speed
100-MB/s
Speed Class Rating
UHS-I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.