Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB ULTRA USB FLASH DRIVE

  • Mfr # SDCZ48-256G-A46

  • Zoro # G022443691


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Length
0.4 in
Width
0.9 in
Maximum Read Speed
130-MB/s
Height
0.3 in
Host Interface
USB 2.0, USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48-256G-A46
Zoro #
G022443691
UPC #
619659141806
Country of Origin
Malaysia

Dimensions

Length
0.4 in
Width
0.9 in
Height
0.3 in

Details

Maximum Read Speed
130-MB/s
Host Interface
USB 2.0, USB 3.0
Features
Password Protection, Key Ring, Retractable
Item
Flash Drive
Storage Capacity
256 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.