256GB, Up to 180MBs Read Extreme SDXC Memory Card

  • Mfr # SDSDXVV-256G-ANCIN

  • Zoro # G314918814


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Water Proof, X-ray Proof, Write Protection Switch, Temperature Proof, Shock Proof
Storage Capacity
256 GB
Speed Class Rating
Class 3/UHS-I (U3)
Maximum Write Speed
130-MB/s
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDXVV-256G-ANCIN
Zoro #
G314918814
UPC #
619659188931
Country of Origin
China

Dimensions

Width
0.9 in
Thickness
82.7 mil
Length
1.3 in

Details

Item
SDXC
Features
Water Proof, X-ray Proof, Write Protection Switch, Temperature Proof, Shock Proof
Storage Capacity
256 GB
Speed Class Rating
Class 3/UHS-I (U3)
Maximum Write Speed
130-MB/s
Compatible With
Compatible with SanDisk SD UHS-I Card Reader for speeds up to 90MB/s
Maximum Read Speed
180-MB/s

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.