Zoro Homepage

256GB USB Flash Drive

  • Mfr # SDCZ430256GA46

  • Zoro # G713751128


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Read Speed
130 MB/s
Width
0.6 in
Length
1.2 in
Host Interface
USB 3.0, USB 3.1, USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ430256GA46
Zoro #
G713751128
UPC #
619659165161
Country of Origin
China

Dimensions

Width
0.6 in
Length
1.2 in
Height
0.2 in

Details

Storage Capacity
256 GB
Maximum Read Speed
130 MB/s
Host Interface
USB 3.0, USB 3.1, USB 2.0
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.