2TB EXTREME PRO PORTABLE SSD
Mfr # SDSSDE81-2T00-G25
Zoro # G222446287
product price: $771.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compatible desktop or laptop
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Storage Capacity
2 TB
Product Line
Extreme
Maximum Read Transfer Rate
2000-MB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE81-2T00-G25
Zoro #
G222446287
UPC #
-
Country of Origin
United States
Details
Item
Solid State Drive
For Use With
Compatible desktop or laptop
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Storage Capacity
2 TB
Product Line
Extreme
Maximum Read Transfer Rate
2000-MB/s
Interface
PCI Express NVMe
Maximum Write Transfer Rate
2000-MB/s
Features
256-bit AES Encryption
External Drive Type
Portable
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Drive Type
External
Device Supported
Desktop PC
Host Interface
USB 3.2 Gen 2x2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.