Zoro Homepage

2TB WD BLACK SN7100 M.2 2280

  • Mfr # WDS200T4X0E-00CJA0

  • Zoro # G321707500


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 10+
Length
3.2 in
Drive Type
Internal
Maximum Sequential Write
6.74-GB/s
Maximum Internal Data Transfer Rate
7250-MB/s (56.6 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T4X0E-00CJA0
Zoro #
G321707500
UPC #
198105019543
Country of Origin
Multiple

Dimensions

Length
3.2 in
Width
0.9 in

Details

Operating System
Windows 10+
Drive Type
Internal
Maximum Sequential Write
6.74-GB/s
Maximum Internal Data Transfer Rate
7250-MB/s (56.6 Gbit/s)
Maximum Sequential Read
7.08-GB/s
Maximum Write Transfer Rate
6900-MB/s
Maximum Read Transfer Rate
7250-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
WD_BLACK
Random 4KB Read
1000000IOPS
Item
Solid State Drive
Random 4KB Write
1400000IOPS
Storage Capacity
2 TB
Platform Supported
PC
Interface
PCI Express NVMe

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.