2TB WD BLACK SN8100 M.2 2280
Mfr # WDS200T1X0M-00CMT0
Zoro # G821710178
product price: $1,663.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
2 TB
Random 4KB Write
2400000IOPS
Random 4KB Read
2300000IOPS
Width
0.9 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T1X0M-00CMT0
Zoro #
G821710178
UPC #
619659220891
Country of Origin
Thailand
Dimensions
Width
0.9 in
Height
0.1 in
Length
3.1 in
Details
Storage Capacity
2 TB
Random 4KB Write
2400000IOPS
Random 4KB Read
2300000IOPS
Interface
PCI Express NVMe
Product Line
Black
Item
Solid State Drive
Maximum Sequential Read
14.55-GB/s
Operating System
Windows 10+
Endurance (TBW)
1200 TB
Maximum Sequential Write
13.67-GB/s
Device Supported
Workstation, Gaming PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Platform Supported
PC
Mean Time Between Failures (MTBF)
199.6 Year
Drive Interface Standard
PCI Express NVMe 5.0 x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.