Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB Extreme PRO

  • Mfr # SDSDXXO032GANCIN

  • Zoro # G413750346


product price: $50.55
/ea

Key Features

Storage Capacity
32 GB
Maximum Write Speed
90 MB/s
Maximum Read Speed
100 MB/s
Video Speed Class
V30
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDXXO032GANCIN
Zoro #
G413750346
UPC #
619659188788
Country of Origin
China

Dimensions

Width
0.9 in
Length
1.3 in
Thickness
82.7 mil

Details

Storage Capacity
32 GB
Maximum Write Speed
90 MB/s
Maximum Read Speed
100 MB/s
Video Speed Class
V30
Item
SDHC
Green Environmental Attribute
Environmentally Friendly
Speed Class Rating
Class 10/UHS-I (U3)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.