
32GB FLASH DRIVE USB 2.0 CRUZER GLIDE
Mfr # SDCZ60-032G-A46
Zoro # G322605553
product price: $32.99
/eaKey Features
Mount Type
External
Storage Capacity
32 GB
Color
Black, Red
Host Interface
USB 2.0
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Apple Mac OS X v10.5+, Linux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDCZ60-032G-A46
Zoro #
G322605553
UPC #
619659075521
Country of Origin
China
Details
Item
Flash Drive
Mount Type
External
Storage Capacity
32 GB
Color
Black, Red
Host Interface
USB 2.0
Compatible With
Supported Operating Systems: Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Apple Mac OS X v10.5+, Linux
Features
Retractable, Password Protection, Temperature Proof, Encryption Support
Description
32GB SANDISK FLASH DRIVE USB 2.0 CRUZER GLIDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.