4TB EXTREME PORTABLE SSD
Mfr # SDSSDE61-4T00-G25
Zoro # G222605929
product price: $1,520.99
/ea
Free Shipping & Returns
Key Features
Width
2.1 in
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Maximum Read Transfer Rate
1050-MB/s
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE61-4T00-G25
Zoro #
G222605929
UPC #
619659184704
Country of Origin
Malaysia
Dimensions
Width
2.1 in
Depth
0.4 in
Height
4 in
Details
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Maximum Read Transfer Rate
1050-MB/s
Item
Solid State Drive
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
External Drive Type
Portable
Maximum Write Transfer Rate
1000-MB/s
Host Interface
USB 3.2 Type C
Durability
Water Resistant
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Device Supported
Desktop PC
Product Line
Extreme
Encryption Standard
256-bit
Drive Type
External
Storage Capacity
4 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.