4TB WD BLACK SN8100 M.2 2280
Mfr # WDS400T1X0M-00CMT0
Zoro # G922444606
product price: $5,269.59
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
0.1 in
Endurance (TBW)
2400 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS400T1X0M-00CMT0
Zoro #
G922444606
UPC #
-
Country of Origin
China
Dimensions
Height
0.1 in
Width
0.9 in
Length
3.1 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
2400 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Device Supported
Desktop PC
Maximum Sequential Read
14.55-GB/s
Platform Supported
PC
Interface
PCI Express NVMe
Operating System
Windows 10+
Product Line
Black
Random 4KB Read
2300000IOPS
Random 4KB Write
2400000IOPS
Item
Solid State Drive
Storage Capacity
4 TB
Maximum Sequential Write
13.67-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.