500GB WD BLACK SN7100 M.2 2280
Mfr # WDS500G4X0E-00CJA0
Zoro # G021703994
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Product Line
WD_BLACK
Maximum Write Transfer Rate
5800-MB/s
Maximum Sequential Write
5.66-GB/s
Maximum Internal Data Transfer Rate
6800-MB/s (53.1 Gbit/s)
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS500G4X0E-00CJA0
Zoro #
G021703994
UPC #
718037893211
Country of Origin
Malaysia
Dimensions
Width
0.9 in
Length
3.2 in
Details
Product Line
WD_BLACK
Maximum Write Transfer Rate
5800-MB/s
Maximum Sequential Write
5.66-GB/s
Maximum Internal Data Transfer Rate
6800-MB/s (53.1 Gbit/s)
Item
Solid State Drive
Platform Supported
PC
Storage Capacity
500 GB
Maximum Sequential Read
6.64-GB/s
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Read
7600000IOPS
Operating System
Windows 10+
Random 4KB Write
1200000IOPS
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.