500GB WD BLUE SN5000 NVME
Mfr # WDS500G4B0E-00CNZ0
Zoro # G321710111
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Maximum Sequential Write
3.91-GB/s
Maximum Sequential Read
4.88-GB/s
Storage Capacity
500 GB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS500G4B0E-00CNZ0
Zoro #
G321710111
UPC #
718037893228
Country of Origin
Malaysia
Dimensions
Length
3.2 in
Width
0.9 in
Height
0.1 in
Details
Interface
PCI Express NVMe
Item
Solid State Drive
Maximum Sequential Write
3.91-GB/s
Maximum Sequential Read
4.88-GB/s
Storage Capacity
500 GB
Drive Type
Internal
Random 4KB Read
460000IOPS
Random 4KB Write
770000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
Blue
Endurance (TBW)
300 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.