Zoro Homepage

64 GB USB Flash Drive

  • Mfr # SDCZ430-064G-A46

  • Zoro # G814705648


product price: $48.89
/ea

Key Features

Maximum Read Speed
130-MB/s
Storage Capacity
64 GB
Host Interface
USB 2.0, USB 3.1, USB 3.0
Height
0.2 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ430-064G-A46
Zoro #
G814705648
UPC #
619659165147
Country of Origin
China

Dimensions

Height
0.2 in
Length
1.2 in
Width
0.6 in

Details

Maximum Read Speed
130-MB/s
Storage Capacity
64 GB
Item
Flash Drive
Host Interface
USB 2.0, USB 3.1, USB 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.