Zoro Homepage

64GB Cruzer Glide USB, SDCZ60064GA46

  • Mfr # SDCZ60064GA46

  • Zoro # G5445676


product price: $35.99
/ea

Key Features

Height
2.3"
Width
0.3"
Length
0.9"
Features
Retractable
Product Type
Flash Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ60064GA46
Zoro #
G5445676
UPC #
619659075538
Country of Origin
Unknown

Dimensions

Height
2.3"
Width
0.3"
Length
0.9"

Details

Features
Retractable
Product Type
Flash Drive

Description

Protect your private files with SanDisk SecureAccess software Added protection - secure online backup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.