Zoro Homepage

64GB Ultra Dual USB Type C, SDDDC2064GA46

  • Mfr # SDDDC2064GA46

  • Zoro # G5442797


product price: $58.89
/ea

Key Features

Height
0.4"
Width
1.5"
Product Type
Flash Drive
Length
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDDC2064GA46
Zoro #
G5442797
UPC #
619659141813
Country of Origin
Unknown

Dimensions

Height
0.4"
Width
1.5"
Length
0.8"

Details

Product Type
Flash Drive

Description

SanDisk SDDDC2-064G, Ultra Dual Drive USB Type-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.