64GB ULTRA MICROSD
Mfr # SDSQUAB-064G-GN6MA
Zoro # G422781799
product price: $55.69
/eaKey Features
Length
0.6"
Thickness
39.4 mil
Storage Capacity
64 GB
Width
0.4"
Product Type
SDXC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSQUAB-064G-GN6MA
Zoro #
G422781799
UPC #
619659200541
Country of Origin
China
Dimensions
Length
0.6"
Thickness
39.4 mil
Width
0.4"
Details
Storage Capacity
64 GB
Product Type
SDXC
Speed Class Rating
Class 10/UHS-I
Maximum Read Speed
80-MB/s
Description
64GB SANDISK ULTRA MICROSD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.