Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB Ultra USB 3.0, SDCZ48064GA46

  • Mfr # SDCZ48064GA46

  • Zoro # G5442054


product price: $37.69
/ea

Key Features

Maximum Read Speed
80 MB/s
Width
0.8"
Height
0.4"
Length
2.2"
Product Type
Flash Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48064GA46
Zoro #
G5442054
UPC #
619659102180
Country of Origin
Unknown

Dimensions

Width
0.8"
Height
0.4"
Length
2.2"

Details

Maximum Read Speed
80 MB/s
Product Type
Flash Drive

Description

Sandisk Ultra 64GB USB 3.0 Flash Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.