Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6TB G DRIVE Desktop HDD

  • Mfr # SDPHF1A006TNBAAD

  • Zoro # G112432499


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
8.3 in
Length
5.2 in
Recording Capacity
6 TB
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPHF1A006TNBAAD
Zoro #
G112432499
UPC #
718037899091
Country of Origin
Thailand

Dimensions

Height
1.6 in
Width
8.3 in
Length
5.2 in

Details

Item
Hard Drive
Recording Capacity
6 TB
Speed
7200 rpm
Operating System Supported
Windows 10+, macOS 10.15+
External Drive Type
Desktop
Maximum Write Transfer Rate
250 MB/s
Maximum Read Transfer Rate
250 MB/s
Drive Type
External
Host Interface
USB 3.2 (Gen 2)
Package Contents
G-DRIVE Desktop Hard Drive, USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable
Platform Supported
PC, Mac
Storage Capacity
6 TB
Device Supported
Desktop PC
Wireless LAN
No
Series
G-DRIVE
Includes
USB-C to USB-C Cable, Quick Start Guide, Power Supply and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.