Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB WD_BLACK SN850X

  • Mfr # WDS800T2X0E

  • Zoro # G916451504


product price: $4,423.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 TB
Height
0.2 in
Length
3.2 in
Endurance (TBW)
4800 TB
Maximum Sequential Write
6.45-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS800T2X0E
Zoro #
G916451504
UPC #
619659208417
Country of Origin
Malaysia

Dimensions

Height
0.2 in
Length
3.2 in
Width
0.9 in

Details

Storage Capacity
8 TB
Endurance (TBW)
4800 TB
Maximum Sequential Write
6.45-GB/s
Random 4KB Write
1200000IOPS
Random 4KB Read
1200000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
WD_BLACK
Maximum Sequential Read
7.03-GB/s
Device Supported
PlayStation
For Use With
PlayStation 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.