This item is Discontinued.

Sandisk SanDisk SDMX26-008G-G46K Clip Jam Black 4 x 6 Glob SDMX26-008G-G46K

SanDisk SDMX26-008G-G46K Clip Jam Black 4 x 6 Glob (Discontinued)

  • Mfr # SDMX26-008G-G46K
  • Zoro # G304124577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDMX26-008G-G46K
Zoro #
G304124577
UPC #
619659126759
Country of Origin
China

Details

Item
Flash MP3 Player
Color
Black
Features
Radio
Flash Memory Capacity
8 GB
Battery Run Time
18 Hour
Memory Card Supported
microSD
Battery Rechargeable
Yes
USB
Yes
Radio Tuner Type
FM
Functions
FM Tuner
Audio Formats
AAC, Audible, FLAC, MP3, Ogg Vorbis, WAV, WMA

Description

Features
  • More lightweight wearable personal music player
  • Deep, rich sound quality
  • 8 GB internal storage, with a microSD card slot for more
  • Up to 18 hour battery life
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.