Zoro Homepage

Cruzer Blade Usb Flash Drive 32gb

  • Mfr # SDCZ50-032G-A46

  • Zoro # G816346061


product price: $24.89
/ea

Key Features

Width
0.7 in
Length
0.3 in
Host Interface
USB 2.0
Storage Capacity
32 GB
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ50-032G-A46
Zoro #
G816346061
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Length
0.3 in
Height
1.6 in

Details

Host Interface
USB 2.0
Storage Capacity
32 GB
Item
Flash Drive

Description

Protects Private Files With Sandiskr Secureaccesstm Software Secure Online Backup Offered By Yuuwaatm 32gb Upc: 619659069186 Shipping Dimensions: 7.00 in X 5.00 in X 0.05 in Estimated Shipping Weight: 0.05

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.