Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC SN861 1.92TB, ISE, Generic

  • Mfr # 0TS2525

  • Zoro # G221706634


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Device Supported
Data Center
Maximum Sequential Write
3.52-GB/s
Length
4 in
Random 4KB Read
2100000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2525
Zoro #
G221706634
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Length
4 in
Width
2.8 in

Details

Device Supported
Data Center
Maximum Sequential Write
3.52-GB/s
Random 4KB Read
2100000IOPS
Random 4KB Write
165000IOPS
Storage Capacity
1.92 TB
Product Line
Ultrastar
Endurance (DWPD)
1
Interface
U.2
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Maximum Sequential Read
13.38-GB/s
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.