Zoro Homepage

DDR200 Image Mate Pro USB-C Multi-Card Reader

  • Mfr # SDDR-A631-ANGNN

  • Zoro # G814918888


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Mount Type
External
Host Interface
USB 3.0 Type A
Memory Card Supported
microSDXC, microSDHC, SDXC, SDHC, CompactFlash, microSD
Width
2.3 in
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDR-A631-ANGNN
Zoro #
G814918888
UPC #
619659176822
Country of Origin
China

Dimensions

Width
2.3 in
Height
0.7 in
Depth
4.8 in

Details

Mount Type
External
Host Interface
USB 3.0 Type A
Memory Card Supported
microSDXC, microSDHC, SDXC, SDHC, CompactFlash, microSD
Environmentally Friendly
Yes
Item
Flash Reader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.