Zoro Homepage

Dual Phone USB 3.2 Type-C/Lightning Flash Drive, 256 GB, Black

  • Mfr # IX70N256GAG6NE

  • Zoro # G315960799


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Compatible With
MacOS 10.9 and Later, Windows® 10 and Later
Connector Type
USB 3.2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX70N256GAG6NE
Zoro #
G315960799
UPC #
619659207922
Country of Origin
Thailand

Details

Storage Capacity
256 GB
Compatible With
MacOS 10.9 and Later, Windows® 10 and Later
Connector Type
USB 3.2
Color
Black
Item
USB Flash Drives

Description

From random screenshots, to road trip playlists, to videos of your dog, your files add up. The SanDisk Phone Drive makes room for the things you love and helps protect them. Easily back up to save space for your treasures and the new ones you add to your collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.