Zoro Homepage

Extreme 256 GB

  • Mfr # SDSQXAV256GAN6MA

  • Zoro # G513750581


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Write Speed
130 MB/s
Maximum Read Speed
190 MB/s
Video Speed Class
V30
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQXAV256GAN6MA
Zoro #
G513750581
UPC #
619659189501
Country of Origin
China

Dimensions

Thickness
39.4 mil
Width
0.4 in
Length
0.6 in

Details

Storage Capacity
256 GB
Maximum Write Speed
130 MB/s
Maximum Read Speed
190 MB/s
Video Speed Class
V30
Application Performance Class
A2
Item
microSDXC
Speed Class Rating
Class 3/UHS-I (U3)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.