Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme 64GB

  • Mfr # SDSQXAH064GAN6MA

  • Zoro # G113750288


product price: $47.95
/ea

Key Features

Length
0.6"
Maximum Write Speed
60-MB/s
Application Performance Class
A2
Package Contents
Extreme 64GB microSDXC Card, SD Adapter
Maximum Read Speed
160-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQXAH064GAN6MA
Zoro #
G113750288
UPC #
619659193379
Country of Origin
China

Dimensions

Length
0.6"
Thickness
39.4 mil
Width
0.4"

Details

Maximum Write Speed
60-MB/s
Application Performance Class
A2
Package Contents
Extreme 64GB microSDXC Card, SD Adapter
Maximum Read Speed
160-MB/s
Video Speed Class
V30
Storage Capacity
64 GB
Speed Class Rating
Class 10/UHS-I (U3)
Environmentally Friendly
Yes
Product Type
microSDXC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.