Zoro Homepage

Extreme Go USB 64GB

  • Mfr # SDCZ810064GA46

  • Zoro # G513751175


product price: $45.99
/ea

Key Features

Storage Capacity
64 GB
Maximum Write Speed
240 MB/s
Maximum Read Speed
400 MB/s
Width
0.7 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ810064GA46
Zoro #
G513751175
UPC #
619659182496
Country of Origin
China

Dimensions

Width
0.7 in
Length
2.4 in
Height
0.3 in

Details

Storage Capacity
64 GB
Maximum Write Speed
240 MB/s
Maximum Read Speed
400 MB/s
Item
Flash Drive
Features
Durable
Host Interface
USB 3.0, USB 3.1, USB 3.2 (Gen 1), USB 2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.