Shop SANDISK
See all product information
Create Account
Extreme Portable SSD Tripel4TB
- Mfr # SDSSDE70-4T00-G25
- Zoro # G823923675
product price:Â
$
1,344.99
/ea
Free Shipping & Returns
Key Features
Length
3.4 in
Width
2 in
Height
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDSSDE70-4T00-G25
- Zoro #
- G823923675
- UPC #
- 619659223236
- Country of Origin
- Malaysia
- Item
- Hard Drive
Dimensions
- Length
- 3.4 in
- Width
- 2 in
- Height
- 0.4 in
Description
Introducing the new SANDISK Extreme Portable SSD, built for anyone who needs fast, reliable storage for backing up big projects, clearing device space, or keeping content organized across devices. It s what you need to work seamlessly, wherever you go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.