Extreme Pro 256 GB CFast 2.0 Card - 525 MB/s Read - 450 MB/s Write - Lifetime Warranty
- Mfr # SDCFSP-256G-A46D
- Zoro # G911898816
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
256 GB
Maximum Write Speed
450 MB/s
Maximum Read Speed
525 MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDCFSP-256G-A46D
- Zoro #
- G911898816
- UPC #
- -
- Country of Origin
- China
Details
- Item
- CFast 2.0 Card
- Storage Capacity
- 256 GB
- Maximum Write Speed
- 450 MB/s
- Maximum Read Speed
- 525 MB/s
Description
256GB Extreme PRO Memory Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.