Zoro Homepage

Extreme PRO 256 GB

  • Mfr # SDSDXXD256GANCIN

  • Zoro # G813750427


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Write Speed
140 MB/s
Maximum Read Speed
200 MB/s
Thickness
82.7 mil
Video Speed Class
V30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDXXD256GANCIN
Zoro #
G813750427
UPC #
619659188764
Country of Origin
China

Dimensions

Thickness
82.7 mil
Width
0.9 in
Length
1.3 in

Details

Storage Capacity
256 GB
Maximum Write Speed
140 MB/s
Maximum Read Speed
200 MB/s
Video Speed Class
V30
Speed Class Rating
Class 3/UHS-I (U3)
Item
SDXC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.