Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme PRO 512GB

  • Mfr # SDSDXXD512GANCIN

  • Zoro # G013750333


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Write Speed
140 MB/s
Maximum Read Speed
200 MB/s
Speed Class Rating
Class 3/UHS-I (U3)
Video Speed Class
V30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDXXD512GANCIN
Zoro #
G013750333
UPC #
619659188771
Country of Origin
China

Dimensions

Thickness
82.7 mil
Length
1.3 in
Width
0.9 in

Details

Storage Capacity
512 GB
Maximum Write Speed
140 MB/s
Maximum Read Speed
200 MB/s
Speed Class Rating
Class 3/UHS-I (U3)
Item
SDXC
Video Speed Class
V30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.