Extreme PRO Dual Drive
- Mfr # SDDDE1-1T00-G46
- Zoro # G922639880
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1 TB
Height
0.4 in
Maximum Read Speed
1000-MB/s
Operating System Supported
Windows 10+, macOS 12
Rugged
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDDDE1-1T00-G46
- Zoro #
- G922639880
- UPC #
- 619659204945
- Country of Origin
- Malaysia
- Item
- Flash Drive
- Storage Capacity
- 1 TB
- Maximum Read Speed
- 1000-MB/s
- Operating System Supported
- Windows 10+, macOS 12
- Rugged
- Yes
- Maximum Write Speed
- 900-MB/s
- Host Interface
- USB 3.2 (Gen 2) Type A, USB 3.2 (Gen 2) Type C
- Product Material
- Metal
- Encryption Standard
- 128-bit AES
- Features
- Password Protection, Durable, Auto Backup, Encryption Support, Portable
- Product Line
- Extreme PRO
Dimensions
- Height
- 0.4 in
- Length
- 3.2 in
- Width
- 0.7 in
Description
SanDisk Extreme PRO Dual Drive - 1TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.