Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Pro Portable SSD 1TB

  • Mfr # SDSSDE811T00G25

  • Zoro # G512432143


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
1 TB
Storage Capacity
1 TB
Drive Type
External
External Drive Type
Portable
Encryption Standard
128-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSSDE811T00G25
Zoro #
G512432143
UPC #
619659181284
Country of Origin
China

Details

Item
Solid State Drive
Recording Capacity
1 TB
Storage Capacity
1 TB
Drive Type
External
External Drive Type
Portable
Encryption Standard
128-bit
Host Interface
USB 3.2 (Gen 2)
Series
Extreme PRO
Wireless LAN
No
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Maximum Write Transfer Rate
2000-MB/s
Device Supported
Desktop PC
For Use With
Compatible desktop or laptop
Product Line
Extreme PRO
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Maximum Read Transfer Rate
2000-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.