
Extreme Pro Portable SSD 4TB
Mfr # SDSSDE814T00G25
Zoro # G912432095
product price: $1,166.29
/ea
Free Shipping & Returns
Key Features
Height
0.4 in
Width
2.3 in
Depth
4.3 in
Recording Capacity
4 TB
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE814T00G25
Zoro #
G912432095
UPC #
619659184735
Country of Origin
China
Dimensions
Height
0.4 in
Width
2.3 in
Depth
4.3 in
Details
Item
Solid State Drive
Recording Capacity
4 TB
External Drive Type
Portable
Drive Type
External
Encryption Standard
256-bit
Storage Capacity
4 TB
Durability
Vibration Resistant
Maximum Read Transfer Rate
2000-MB/s
Maximum Write Transfer Rate
2000-MB/s
Host Interface
USB 3.2 (Gen 2) Type C
Wireless LAN
No
Series
Extreme PRO
For Use With
Compatible desktop or laptop
Device Supported
Notebook
Product Line
Extreme PRO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.