Zoro Homepage

High Endurance microSD 128GB

  • Mfr # SDSQQNR128GAN6IA

  • Zoro # G713750367


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Maximum Write Speed
40 MB/s
Maximum Read Speed
100 MB/s
Length
0.6 in
Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQQNR128GAN6IA
Zoro #
G713750367
UPC #
619659173555
Country of Origin
China

Dimensions

Length
0.6 in
Thickness
40 mil
Width
0.4 in

Details

Storage Capacity
128 GB
Maximum Write Speed
40 MB/s
Maximum Read Speed
100 MB/s
Includes
SD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Item
microSDXC
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.