Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

iXpand Flash Drive Go 256GB

  • Mfr # SDIX60N256GAN6NE

  • Zoro # G113751278


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Width
0.5 in
Host Interface
Lightning, USB 3.0 Type A
Length
2.1 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDIX60N256GAN6NE
Zoro #
G113751278
UPC #
619659169930
Country of Origin
China

Dimensions

Width
0.5 in
Length
2.1 in
Height
0.5 in

Details

Storage Capacity
256 GB
Host Interface
Lightning, USB 3.0 Type A
Item
Flash Drive
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.