Shop SANDISK
See all product information
Create Account
OPTIMUS GX PRO 8100 PCIE 2000GB M2
- Mfr # SDSP82200TAN-000E0
- Zoro # G123959664
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
Length
3.2 in
Height
0.1 in
Series
8100
Width
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDSP82200TAN-000E0
- Zoro #
- G123959664
- UPC #
- -
- Country of Origin
- Malaysia
- Series
- 8100
- Item
- Hard Drive
Dimensions
- Length
- 3.2 in
- Height
- 0.1 in
- Width
- 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.