Zoro Homepage

Portable SSD 4TB - Grey

  • Mfr # WDBAGF0040BGYWESN

  • Zoro # G612432272


product price: $1,296.59
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
2.2 in
Length
3.9 in
Color
Gray
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBAGF0040BGYWESN
Zoro #
G612432272
UPC #
619659184803
Country of Origin
China

Dimensions

Height
0.4 in
Width
2.2 in
Length
3.9 in

Details

Item
Solid State Drive
Color
Gray
Recording Capacity
4 TB
Storage Capacity
4 TB
Durability
Shock Resistant, Vibration Resistant, Drop Resistant
Maximum Write Transfer Rate
1000 MB/s
Maximum Read Transfer Rate
1050 MB/s
External Drive Type
Portable
Package Contents
My Passport WDBAGF0040BGY-WESN Solid State Drive, USB Type-C™ to Type-C Cable (Supports USB 3.2 Gen 2), USB Type-C to Type-A Adaptor, WD Discovery Software for Backup, and Password Protection (Internet Activation Required)
Drive Type
External
Operating System Supported
Mac OS X 10.13 High Sierra, Mac OS X 10.14 Mojave, Windows 10, Windows 8.1, Mac OS X 10.15 Catalina, Mac OS X 11.0 Big Sur
Host Interface
USB 3.2 (Gen 1) Type C
Platform Supported
PC, Mac
Encryption Standard
256-bit
Series
My Passport
Includes
USB Type-C to Type-C Cable (Supports USB 3.2 Gen 2), USB Type-C to Type-A Adaptor, WD Discovery Software for Backup, and Password Protection (Internet Activation Required)
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.