Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 4TB G DRIVE Armor

  • Mfr # SDPH81G004TGBA1D

  • Zoro # G312432480


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
1.2 in
Width
3.5 in
Length
5.2 in
Color
Space Gray
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDPH81G004TGBA1D
Zoro #
G312432480
UPC #
718037902661
Country of Origin
Thailand

Dimensions

Height
1.2 in
Width
3.5 in
Length
5.2 in

Details

Item
Hard Drive
Color
Space Gray
Recording Capacity
4 TB
Drive Type
External
Host Interface
USB 3.2 (Gen 1)
External Drive Type
Portable
Rugged
Yes
Package Contents
G-DRIVE ArmorATD SDPH81G-004T-GBA1D Hard Drive USB-C Cable             USB-C to USB-A Cable     Quick Start Guide
Durability
Dust Resistant, Crush Resistant, Shock Resistant, Water Resistant
Storage Capacity
4 TB
Platform Supported
Mac, PC
Operating System Supported
macOS 10.12+, Windows 10+
Wireless LAN
No
Series
G-DRIVE ArmorATD

Description

SanDisk Pro 4TB G DRIVE Armor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.